Check Availability
  • HUBBELL 

    Wall Switch, Switch Type: 2-Pole, Switch Function: Maintained

  • Item # 52HF31
  • Mfr. Model # HBL3032W
Wall Switch, Switch Type: 2-Pole, Switch Function: Maintained
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

HBL® wall switch features a one-piece brass integral ground strap for low resistance of fault currents.

• Ground retention clips for longer, more consistent contact pressure
• Barbed assembly arms reduce possibility of face/base separation
Show More Close
 

Technical Specifications

Item # 52HF31
Mfr. Model # HBL3032W
UNSPSC #39121507
Catalog Page 417
Shipping Weight 0.21 lbs
Country of Origin China *
Item Wall Switch
Switch Type 2-Pole
Locking No
Switch Style Toggle
Switch Function Maintained
Amps AC 30
Voltage AC 120 to 277
Rated HP 2
Wiring Method Back and Side
Color White
Application Environment Industrial Environments
Antimicrobial No
Description/Special Features Nickel Plated Steel Mounting Strap, (2) Screws on Both Sides
Standards UL
* This product's country of origin is subject to change

Compliance and Restrictions