Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Zinc Plated Steel Bus Drop Safety Spring, 500 lb. Approx. Breaking Strength

  • Item # 6D262
  • Mfr. Model # 20302001
Zinc Plated Steel Bus Drop Safety Spring, 500 lb. Approx. Breaking Strength
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Easy to install and use with bus-drop and strain-relief grips, this high-quality zinc-plated steel spring relieves sudden tension on a cable system.
Show More Close
 

Technical Specifications

Item # 6D262
Mfr. Model # 20302001
UNSPSC #39121719
Catalog Page 327
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Bus Drop Safety Spring
Approx. Breaking Strength 500 lb.
Diameter 3/4"
Length (No Load) 8-1/4"
Material Zinc Plated Steel
Standards UL Listed, CSA Certified
* This product's country of origin is subject to change

Compliance and Restrictions