Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Weatherproof Cover, 4-9/16" Height, 2-7/8" Width, Number of Gangs: 1

  • Item # 6C594
  • Mfr. Model # HBL5221
Weatherproof Cover, 4-9/16" Height, 2-7/8" Width, Number of Gangs: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This weatherproof cover is designed for use with FS or FD weatherproof boxes, duplex, GFCI, surge receptacles, and Style LineĀ® devices. It features thermoplastic construction.
Show More Close
 

Technical Specifications

Item # 6C594
Mfr. Model # HBL5221
UNSPSC #39121302
Catalog Page 312
Shipping Weight 0.22 lbs
Country of Origin USA *
Item Weatherproof Cover
Mounting Box FS or FD Weatherproof Boxes
For Use With Duplex, GFCI, Surge Receptacles, and STYLE LINE(R) Devices
Mounting Orientation Vertical
Lid Style Self Closing
Number of Gangs 1
Cover Material Thermoplastic
Color Gray
Height 4-9/16"
Width 2-7/8"
Standards CSA
Includes Hardware and Gasket
* This product's country of origin is subject to change

Compliance and Restrictions