Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Weatherproof Cover, 4-9/16" Height, 2-27/32" Width, Number of Gangs: 1

  • Item # 5C991
  • Mfr. Model # HBL7425WOA
Weatherproof Cover, 4-9/16" Height, 2-27/32" Width, Number of Gangs: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This weatherproof cover is designed for use with FS or FD weatherproof boxes, available separately. It features thermoplastic construction.
Show More Close
 

Technical Specifications

Item # 5C991
Mfr. Model # HBL7425WOA
UNSPSC #39121302
Catalog Page 312
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Weatherproof Cover
Mounting Box FS or FD Weatherproof Boxes
For Use With Single Receptables
Mounting Orientation Vertical
Lid Style Self Closing
Number of Gangs 1
Cover Material Thermoplastic
Color Gray
Height 4-9/16"
Width 2-27/32"
Standards CSA
Includes Hardware and Gasket
* This product's country of origin is subject to change

Compliance and Restrictions