Check Availability
Weatherproof Cover, 4-1/2" Height, 3-9/16" Width, Number of Gangs: 1
  • HUBBELL WIRING DEVICE-KELLEMS 

    Weatherproof Cover, 4-1/2" Height, 3-9/16" Width, Number of Gangs: 1

  • Item # 3D464
  • Mfr. Model # WP2
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This weatherproof cover is designed for use with outdoor receptacles and FS or FD weatherproof boxes, available separately. It features a self-closing lid, a toggle switch, a small cover, and 4 screws.
Show More Close
 

Technical Specifications

Item # 3D464
Mfr. Model # WP2
UNSPSC #39121302
Catalog Page 312
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Weatherproof Cover
Mounting Box FS or FD Weatherproof Boxes
For Use With 20A and 30A, 3-, 4- and 5-Wire Locking Flanged Inlets and Outlets, and 30A and 50A, 3-Wire Power Receptacles
Mounting Orientation Vertical
Lid Style Self Closing
Number of Gangs 1
Cover Material Thermoplastic
Color Gray
Height 4-1/2"
Width 3-9/16"
Standards UL/CSA
Includes Toggle Switch, Small Cover, and (4) Screws

* This product's country of origin is subject to change

Compliance and Restrictions