Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Weatherproof Cover, 4-9/16" Height, 2-27/32" Width, Number of Gangs: 2

  • Item # 3D279
  • Mfr. Model # HBL7777A
Weatherproof Cover, 4-9/16" Height, 2-27/32" Width, Number of Gangs: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This weatherproof cover is designed for use with FS or FD weatherproof boxes, Single 15 and 20A straight-blade receptacles, and 15A Twist-LockĀ® receptacles, available separately. It features a self-closing lid and thermoplastic construction.
Show More Close
 

Technical Specifications

Item # 3D279
Mfr. Model # HBL7777A
UNSPSC #39121302
Catalog Page 312
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Weatherproof Cover
Mounting Box FS or FD Weatherproof Boxes
For Use With 15 and 20A Receptacles and 250 Volt Receptacles
Mounting Orientation Vertical
Lid Style Self Closing
Number of Gangs 2
Cover Material Thermoplastic
Height 4-9/16"
Width 2-27/32"
Standards CSA
Includes Hardware and Gasket
* This product's country of origin is subject to change

Compliance and Restrictions