Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Weatherproof Cover, 4-9/16" Height, 2-27/32" Width, Number of Gangs: 1

  • Item # 3D249
  • Mfr. Model # HBL7420
Weatherproof Cover, 4-9/16" Height, 2-27/32" Width, Number of Gangs: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This weatherproof cover is designed for use with FS or FD weatherproof boxes, available separately. It features a cast aluminum cover.
Show More Close
 

Technical Specifications

Item # 3D249
Mfr. Model # HBL7420
UNSPSC #39121302
Catalog Page 312
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Weatherproof Cover
Mounting Box FS or FD Weatherproof Boxes
For Use With 20A and 30A Single Locking Receptacles
Mounting Orientation Vertical
Lid Style Self Closing
Number of Gangs 1
Cover Material Cast Aluminum
Height 4-9/16"
Width 2-27/32"
Standards CSA
Includes Hardware and Gasket
* This product's country of origin is subject to change

Compliance and Restrictions