Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Weatherproof Cover, 4-9/16" Height, 2-57/64" Width, Number of Gangs: 1

  • Item # 3D194
  • Mfr. Model # HBL52CM21
Weatherproof Cover, 4-9/16" Height, 2-57/64" Width, Number of Gangs: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This weatherproof cover is designed for use with FS or FD weatherproof boxes, GFCI, and Style LineĀ® receptacles, available separately. It features a thermoplastic cover.
Show More Close
 

Technical Specifications

Item # 3D194
Mfr. Model # HBL52CM21
UNSPSC #39121302
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Weatherproof Cover
Mounting Box FS or FD Weatherproof Boxes
For Use With Duplex, GFCI, Surge Receptacles and STYLE LINE(R) Devices, and FS/FD Boxes
Mounting Orientation Vertical
Lid Style Self Closing
Number of Gangs 1
Cover Material Thermoplastic
Color Yellow
Height 4-9/16"
Width 2-57/64"
Standards CSA
Includes Hardware and Gasket
* This product's country of origin is subject to change

Compliance and Restrictions