Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Weatherproof Cover, 4-9/16" Height, 2-27/32" Width, Number of Gangs: 1

  • Item # 21VL07
  • Mfr. Model # HBL74CM24WO
Weatherproof Cover, 4-9/16" Height, 2-27/32" Width, Number of Gangs: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cover is weatherproof, and great for wet locations.
Show More Close
 

Technical Specifications

Item # 21VL07
Mfr. Model # HBL74CM24WO
UNSPSC #39121303
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Weatherproof Cover
Mounting Box FS Single Gang and Tandem Cast Hub Device Boxes
For Use With Single Receptacles
Mounting Orientation Vertical
Lid Style Self Closing
Number of Gangs 1
Cover Material Thermoplastic
Color Yellow
Height 4-9/16"
Width 2-27/32"
Standards UL/CSA
Includes Installation Hardware and Gasket
* This product's country of origin is subject to change

Compliance and Restrictions