Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Wall Switch Box Hard Wired Motion Sensor with Nightlight, 1200 sq. ft. Passive Infrared

  • Item # 23NY58
  • Mfr. Model # WS2000NLA
Wall Switch Box Hard Wired Motion Sensor with Nightlight, 1200 sq. ft. Passive Infrared
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Replace a mechanical switch with this wall switch occupancy sensor to help reduce energy consumption. The sensor automatically turns lights off when occupants leave a room, making sure electricity isn't wasted in an unoccupied space. With adaptive technology, the sensor utilizes microprocessor-based technology to set adjustments according to seasonal changes, modified airflow, and furniture layout or occupancy pattern changes. Internal software constantly monitors the controlled area and automatically adjusts the sensitivity and timer based on environmental history. The sensor does not need a neutral, eliminating expense and time associated with dropping neutrals to switch locations.
Show More Close
 

Technical Specifications

Item # 23NY58
Mfr. Model # WS2000NLA
UNSPSC #46171608
Shipping Weight 0.35 lbs
Country of Origin Taiwan *
Item - Motion Sensing and Dimming Motion Sensor with Nightlight
Communication Method - Motion Sensing and Dimming Hard Wired
Sensing Technology Passive Infrared
Installation Location - Motion Sensor Wall Switch Box
Coverage at Suggested Mounting Height 1200 sq. ft.
Operating Voltage - Motion Sensing and Dimming 120VAC, 277VAC
Color - Motion Sensing and Dimming Light Almond
Time Delay - Motion Sensor 20 sec. to 30 min.
Time Delay Adjustment Method - Motion Sensor Manual
Coverage Angle - Motion Sensor 180 Degrees
Suggested Mounting Height - Motion Sensor 3 ft. 6" to 4 ft. 6"
Max. Capacity @ 120VAC 500W (Fluorescent, Incandescent)
Max. Capacity @ 277VAC 1800W (Fluorescent, Incandescent)
Light Technology Fluorescent, Incandescent, LED
Description/Special Features Selectable Manual/Auto-On Operation, 3-Way Capable, Tamper Resistant Lens
Standards cUL Listed
Includes Night Light, Photocell, Nylon Wall Plate
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms