Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Wall Switch, Switch Type: 3-Way, Switch Function: Maintained, Style: Toggle

  • Item # 5Z729
  • Mfr. Model # HBL1223L
Wall Switch, Switch Type: 3-Way, Switch Function: Maintained, Style: Toggle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This wall switch features maintained action and back and side wiring.
Show More Close
 

Technical Specifications

Item # 5Z729
Mfr. Model # HBL1223L
UNSPSC #39121507
Catalog Page 418
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Wall Switch
Switch Type 3-Way
Locking Yes
Switch Style Locking Toggle
Switch Function Maintained
Amps AC 20
Voltage AC 120 to 277
Rated HP 1
Wiring Method Back and Side
Color Black
Application Environment Industrial Environments
Antimicrobial No
Standards UL20/CSA
* This product's country of origin is subject to change

Compliance and Restrictions