Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Wall Switch, Switch Type: 4-Way, Switch Function: Maintained

  • Item # 49YL64
  • Mfr. Model # HBL1204W
Wall Switch, Switch Type: 4-Way, Switch Function: Maintained
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

HBL® Extra Heavy-Duty Industrial Switch features an abuse resistant nylon toggle.

• Strip gauge for accurate wiring
• Large brass binding head screws with deep slots
Show More Close
 

Technical Specifications

Item # 49YL64
Mfr. Model # HBL1204W
UNSPSC #39121507
Catalog Page 329
Shipping Weight 0.2 lbs
Country of Origin China *
Item Wall Switch
Switch Type 4-Way
Locking No
Switch Style Toggle
Switch Function Maintained
Amps AC 15
Voltage AC 120 to 277
Rated HP 1/2
Wiring Method Back and Side
Color White
Application Environment Industrial
Antimicrobial No
Description/Special Features Quiet Switch
Standards UL/CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In