Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Wall Switch, Switch Type: 1-Pole, Switch Function: Maintained

  • Item # 49YL48
  • Mfr. Model # CSB115GY
Wall Switch, Switch Type: 1-Pole, Switch Function: Maintained
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

HUBBELL® commercial wall switch features an abuse-resistant nylon toggle.

• Thread cleaning captive mounting screw
• Steel, zinc-plated bridge is corrosion-resistant
Show More Close
 

Technical Specifications

Item # 49YL48
Mfr. Model # CSB115GY
UNSPSC #39121507
Catalog Page 417
Shipping Weight 0.1 lbs
Country of Origin China *
Item Wall Switch
Switch Type 1-Pole
Locking No
Switch Style Toggle
Switch Function Maintained
Amps AC 15
Voltage AC 120 to 277
Rated HP 1/2
Wiring Method Back and Side
Color Gray
Application Environment Commercial
Antimicrobial No
Description/Special Features Quiet Switch
Standards UL/CSA
* This product's country of origin is subject to change

Compliance and Restrictions