Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Wall Switch, Switch Type: 3-Way, Switch Function: Maintained, Style: Toggle

  • Item # 3D365
  • Mfr. Model # HBL1223R
Wall Switch, Switch Type: 3-Way, Switch Function: Maintained, Style: Toggle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This wall switch features maintained action and back and side wiring. It is designed for heavy duty applications.
Show More Close
 

Technical Specifications

Item # 3D365
Mfr. Model # HBL1223R
UNSPSC #39121507
Catalog Page 329
Shipping Weight 0.2 lbs
Country of Origin China *
Item Wall Switch
Switch Type 3-Way
Locking No
Switch Style Toggle
Switch Function Maintained
Amps AC 20
Voltage AC 120 to 277
Rated HP 1
Wiring Method Back and Side
Color Red
Application Environment Industrial
Antimicrobial No
Standards NEMA WD1, UL20
* This product's country of origin is subject to change

Welcome Sign In