Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Wall Switch, Switch Type: 1-Pole, 3 Position, Center Off, Switch Function: Maintained, Style: Toggle

  • Item # 2LBU7
  • Mfr. Model # HBL1385W
Wall Switch, Switch Type: 1-Pole, 3 Position, Center Off, Switch Function: Maintained, Style: Toggle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This wall switch features maintained action and side wiring.
Show More Close
 

Technical Specifications

Item # 2LBU7
Mfr. Model # HBL1385W
UNSPSC #39121507
Shipping Weight 0.1 lbs
Country of Origin China *
Item Wall Switch
Switch Type 1-Pole, 3 Position, Center Off
Locking No
Switch Style Toggle
Switch Function Maintained
Amps AC 20
Voltage AC 120 to 277
Rated HP 1
Wiring Method Back and Side
Color White
Application Environment Industrial Environments
Antimicrobial No
Standards UL/CSA
* This product's country of origin is subject to change

Compliance and Restrictions