This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • HUBBELL WIRING DEVICE-KELLEMS 

    Wall Switch, Switch Type: 3-Way, Switch Function: Maintained, Style: Toggle

  • Item # 2JFR1
  • Mfr. Model # RS315I
Wall Switch, Switch Type: 3-Way, Switch Function: Maintained, Style: Toggle

See alternate products available online.

Product Details

This wall switch features maintained action and is designed for residential applications.
Show More Close
 

Technical Specifications

Item # 2JFR1
Mfr. Model # RS315I
UNSPSC #39121507
Shipping Weight 0.11 lbs
Country of Origin China *
Item Wall Switch
Switch Type 3-Way
Locking No
Switch Style Toggle
Switch Function Maintained
Amps AC 15
Voltage AC 120
Rated HP 1/2
Wiring Method Push and Side
Color Ivory
Application Environment General Purpose
Antimicrobial No
Standards UL/CSA
* This product's country of origin is subject to change

Compliance and Restrictions