This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • HUBBELL WIRING DEVICE-KELLEMS 

    Wall Switch, Switch Type: 1-Pole, Switch Function: Maintained, Style: Toggle

  • Item # 1XC15
  • Mfr. Model # 1201B
Wall Switch, Switch Type: 1-Pole, Switch Function: Maintained, Style: Toggle

See alternate products available online.

Product Details

This wall switch features maintained action and back and side wiring.
Show More Close
 

Technical Specifications

Item # 1XC15
Mfr. Model # 1201B
UNSPSC #39121507
Shipping Weight 0.15 lbs
Country of Origin China *
Item Wall Switch
Switch Type 1-Pole
Locking No
Switch Style Toggle
Switch Function Maintained
Amps AC 15
Voltage AC 120 to 277
Rated HP 1/2
Wiring Method Back and Side
Color Brown
Application Environment Industrial Environments
Antimicrobial No
Standards NEMA WD1, UL20
* This product's country of origin is subject to change

Compliance and Restrictions