Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Steel Plate For Use With Bryant® Raceway, Gray

  • Item # 1RZA6
  • Mfr. Model # SP7G
Steel Plate For Use With Bryant® Raceway, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1RZA6
Mfr. Model # SP7G
UNSPSC #39121203
Shipping Weight 0.1 lbs
Country of Origin Canada *
Item Plate
Fittings Sub-Category Plates
Height 4.5"
Length 2.75"
Color Gray
Material Steel
Features Fits All Standard NEMA Boxes
Standards UL,CSA
For Use With Bryant(R) Raceway
Includes Mounting Screws
* This product's country of origin is subject to change

Compliance and Restrictions