Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Steel Plate For Use With Bryant® Raceway, Almond

  • Item # 1RYX8
  • Mfr. Model # PHPS3AL
Steel Plate For Use With Bryant® Raceway, Almond
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Steel Raceway Box Cover Plates
• Painted finish blends with office decor Plates fit all standard NEMA boxes
Mounting screws included.
UL Listed and CSA Certified.
Show More Close
 

Technical Specifications

Item # 1RYX8
Mfr. Model # PHPS3AL
UNSPSC #39121203
Shipping Weight 0.21 lbs
Country of Origin Canada *
Item Plate
Fittings Sub-Category Plates
Height 4.5"
Length 6.41"
Color Almond
Material Steel
Features Fits All Standard NEMA Boxes
Standards UL, CSA
For Use With Bryant(R) Raceway
Includes Mounting Screws
* This product's country of origin is subject to change

Compliance and Restrictions