Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Steel Cable Tray Bracket Kit, For Use With Hubbell HCT251 Series

  • Item # 1XJL4
  • Mfr. Model # HCTBK251
Steel Cable Tray Bracket Kit, For Use With Hubbell HCT251 Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1XJL4
Mfr. Model # HCTBK251
UNSPSC #39121204
Catalog Page 399
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Cable Tray Bracket Kit
Material Steel
Finish Black Coated Steel
For Use With Hubbell HCT251 Series
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.