Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Slide with On/Off Rocker Lighting Dimmer, Incandescent Light Technology, 3-Way, Ivory

  • Item # 4D497
  • Mfr. Model # S13I
Slide with On/Off Rocker Lighting Dimmer, Incandescent Light Technology, 3-Way, Ivory
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lighting dimmer switch allows users to customize the amount of lamp output for comfort and energy efficiency.
Show More Close
 

Technical Specifications

Item # 4D497
Mfr. Model # S13I
UNSPSC #39121502
Shipping Weight 0.27 lbs
Country of Origin USA *
Item - Motion Sensing and Dimming Lighting Dimmer
Switch Type - Motion Sensing and Dimming 3-Way
Light Technology Incandescent
Communication Method - Motion Sensing and Dimming Hard Wired
Switch Style - Motion Sensing and Dimming Slide with On/Off Rocker
Number of Gangs 1
Operating Voltage - Motion Sensing and Dimming 120VAC
Max. Capacity @ 120VAC 1000W (Incandescent)
Color - Motion Sensing and Dimming Ivory
Installation Location - Motion Sensor Wall Switch Box
Description/Special Features Preset Slide
Wall Plate Not Included
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms