Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Single Gang Receptacle Power Distribution Duplex Assembly

  • Item # 2DZR8
  • Mfr. Model # M001SG000
Single Gang Receptacle Power Distribution Duplex Assembly
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

LINKOSITY™ power distribution system is a modular plug-and-play wiring method that enables fast installation and high technical performance for 20A and 30A power distribution up to 600V AC. Easy to install, and a cost effective alternative to conventional distribution methods.
Show More Close
 

Technical Specifications

Item # 2DZR8
Mfr. Model # M001SG000
UNSPSC #39121406
Shipping Weight 2.05 lbs
Country of Origin USA *
Item Power Distribution Duplex Assembly
Type Single Gang Receptacle
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms