Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Rotating Pulling Grip, Cable Dia. Range: 0.75" to 0.99", Breaking Strength:14,400 lb.

  • Item # 5JMK2
  • Mfr. Model # 03302020
Rotating Pulling Grip, Cable Dia. Range: 0.75" to 0.99", Breaking Strength:14,400 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JMK2
Mfr. Model # 03302020
UNSPSC #39121719
Shipping Weight 1.44 lbs
Country of Origin USA *
Item Pulling Grip
Eye Style Rotating
Cable Dia. Range 0.75" to 0.99"
Breaking Strength 14,400 lb.
Material Galvanized Steel
Eye Length 6"
Mesh Length 41"
Grip Style Closed Mesh
Eye Inside Dia. 1.00"
Standards CSA
* This product's country of origin is subject to change

Compliance and Restrictions