Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Ring Fiber Optic Pulling Grip, Cable Dia. Range: 0.75" to 1.75", Breaking Strength:50 lb.

  • Item # 4CT41
  • Mfr. Model # CCPS3
Ring Fiber Optic Pulling Grip, Cable Dia. Range: 0.75" to 1.75", Breaking Strength:50 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4CT41
Mfr. Model # CCPS3
UNSPSC #39121719
Shipping Weight 0.13 lbs
Country of Origin USA *
Item Fiber Optic Pulling Grip
Eye Style Ring
Cable Dia. Range 0.75" to 1.75"
Breaking Strength 50 lb.
Material Nonmetallic
Eye Length 1-9/16"
Mesh Length 33"
Eye Inside Dia. 1.57"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.