Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Ring Fiber Optic Pulling Grip, Cable Dia. Range: 0.13" to 0.56", Breaking Strength:30 lb.

  • Item # 4CT39
  • Mfr. Model # CCPS1
Ring Fiber Optic Pulling Grip, Cable Dia. Range: 0.13" to 0.56", Breaking Strength:30 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4CT39
Mfr. Model # CCPS1
UNSPSC #39121719
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Fiber Optic Pulling Grip
Eye Style Ring
Cable Dia. Range 0.13" to 0.56"
Breaking Strength 30 lb.
Material Nonmetallic
Eye Length 3/4"
Mesh Length 28"
Eye Inside Dia. 0.71"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.