Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Power Distribution Box, 120/208VAC Voltage Rating, 60 Amps, Number of Poles: 4

  • Item # 5LY80
  • Mfr. Model # SCSB0M2
Power Distribution Box, 120/208VAC Voltage Rating, 60 Amps, Number of Poles: 4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5LY80
Mfr. Model # SCSB0M2
UNSPSC #39121613
Catalog Page 407
Shipping Weight 51.85 lbs
Country of Origin USA *
Item Power Distribution Box
Voltage Rating 120/208VAC
Amps 60
Inlet Pin and Sleeve 60A @120/208Y VAC
Outlet (6) 5-20R GFCI, (1) 60A Class L
Number of Poles 4
Number of Wires 5
Color Green
Material of Construction Painted Galvanized Steel
Enclosure Rating NEMA 3R
Features Manual Reset GFCI
Standards NEC Art 590 and UL 1640
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms