Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Pilot Light Wall Switch, Switch Type: 1-Pole, Switch Function: Maintained, Style: Toggle

  • Item # 5Z735
  • Mfr. Model # HBL1201PL
Pilot Light Wall Switch, Switch Type: 1-Pole, Switch Function: Maintained, Style: Toggle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This wall switch features maintained action and back and side wiring. It is designed for use in heavy duty industrial applications.
Show More Close
 

Technical Specifications

Item # 5Z735
Mfr. Model # HBL1201PL
UNSPSC #39121507
Catalog Page 329
Shipping Weight 0.2 lbs
Country of Origin China *
Item Pilot Light Wall Switch
Switch Type 1-Pole
Locking No
Switch Style Toggle
Switch Function Maintained
Amps AC 15
Voltage AC 120 to 277
Rated HP 1/2
Wiring Method Back and Side
Color Red
Application Environment Industrial
Antimicrobial No
Description/Special Features Light On with Load On
Standards NEMA WD1, UL20
* This product's country of origin is subject to change

Welcome Sign In