Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    PVC Tee Base and Cover For Use With Lan-Trak® Raceway, White

  • Item # 1MBP4
  • Mfr. Model # PL1TCBC
PVC Tee Base and Cover For Use With Lan-Trak® Raceway, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1MBP4
Mfr. Model # PL1TCBC
UNSPSC #39121203
Catalog Page 304
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Tee Base and Cover
Fittings Sub-Category Tees
Height 3.15"
Width 1.11"
Length 4.75"
Color White
Material PVC
Standards UL, CSA
For Use With Lan-Trak(R) Raceway
* This product's country of origin is subject to change

Compliance and Restrictions