Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Nylon Noninsulated Connector, Connector Type: Straight, Conduit Size: 3/4"

  • Item # 49YK28
  • Mfr. Model # P075CGY
Nylon Noninsulated Connector, Connector Type: Straight, Conduit Size:  3/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Liquidtight noninsulated connector features a smooth ferrule that eliminates threading providing valuable labor savings. Straight conduit fitting provides superior conduit pull-out retention.

• Easy installation
• 0° to 90° SWIVELLOK®
Show More Close
 

Technical Specifications

Item # 49YK28
Mfr. Model # P075CGY
UNSPSC #39121421
Catalog Page 321
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Noninsulated Connector
Connector Type Straight
Conduit Size 3/4"
Material Nylon
Color Gray
For Use With Liquid Tight Conduit
Standards UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions