Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Liquid Tight Conduit Fitting, 1/2", Straight, Box Connection: 1/2" MNPT, Nylon

  • Item # 49YK27
  • Mfr. Model # P050CGY
Liquid Tight Conduit Fitting, 1/2", Straight, Box Connection: 1/2" MNPT, Nylon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Liquidtight noninsulated connector features a smooth ferrule that eliminates threading providing valuable labor savings. Straight conduit fitting provides superior conduit pull-out retention.

• Easy installation
• 0° to 90° SWIVELLOK®
Show More Close
 

Technical Specifications

Item # 49YK27
Mfr. Model # P050CGY
UNSPSC #39121421
Catalog Page 321
Shipping Weight 0.07 lbs
Country of Origin USA *
Item - Conduit Fitting Liquid Tight Conduit Fitting
Use With - Conduit Flexible Liquid Tight Non-Metallic Conduit
Conduit Trade Size 1/2"
Style - Connector Straight
Box Connection 1/2" MNPT
Insulated No
Conduit Fitting Material Nylon
Color - Conduit Fitting Gray
External Grounding Lug No
Mesh Length No Strain Relief Mesh
Mesh Material No Strain Relief Mesh
Hazardous Location Rating Not Rated
Standards UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions