Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Liquid Tight Conduit Fitting, 3/4", 90°, Box Connection: 3/4" MNPT, Nylon

  • Item # 6D098
  • Mfr. Model # PS0759NGY
Liquid Tight Conduit Fitting, 3/4", 90°, Box Connection: 3/4" MNPT, Nylon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Suitable for all standard-duty applications, and liquidtight for inside or outside use, the lightweight, nonconductive materials provide corrosion resistance.
Show More Close
 

Technical Specifications

Item # 6D098
Mfr. Model # PS0759NGY
UNSPSC #39121311
Catalog Page 322
Shipping Weight 0.1 lbs
Country of Origin USA *
Item - Conduit Fitting Liquid Tight Conduit Fitting
Use With - Conduit Flexible Liquid Tight Non-Metallic Conduit
Conduit Trade Size 3/4"
Style - Connector 90 Degrees
Box Connection 3/4" MNPT
Insulated Yes
Conduit Fitting Material Nylon
Color - Conduit Fitting Gray
External Grounding Lug No
Mesh Length No Strain Relief Mesh
Mesh Material No Strain Relief Mesh
Hazardous Location Rating Not Rated
Standards UL E94909 M, CSA LR27278
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In