Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Nylon Insulated Connector, Connector Type: 90°, Conduit Size: 1-1/4"

  • Item # 2DPH2
  • Mfr. Model # P1259NGY
Nylon Insulated Connector, Connector Type: 90°, Conduit Size:  1-1/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Liquidtight for inside or outside use, and suitable for all standard-duty applications, the nonconductive, lightweight, nonmetallic connector material provides corrosion resistance.
Show More Close
 

Technical Specifications

Item # 2DPH2
Mfr. Model # P1259NGY
UNSPSC #39121202
Catalog Page 321
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Insulated Connector
Connector Type 90 Degrees
Conduit Size 1-1/4"
Material Nylon
Color Gray
For Use With Nonmetallic Flexible Conduit
Standards UL Listed, CSA Certified
* This product's country of origin is subject to change

Compliance and Restrictions