Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Nylon Insulated Connector, Connector Type: Straight, Conduit Size: 2"

  • Item # 21VF94
  • Mfr. Model # P200NGY
Nylon Insulated Connector, Connector Type: Straight, Conduit Size:  2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Liquidtight for inside or outside use, and suitable for all standard-duty applications, the nonconductive, lightweight, nonmetallic connector material provides corrosion resistance.
Show More Close
 

Technical Specifications

Item # 21VF94
Mfr. Model # P200NGY
UNSPSC #39121311
Catalog Page 321
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Insulated Connector
Connector Type Straight
Conduit Size 2"
Material Nylon
Color Gray
For Use With Nonmetallic Flexible Conduit
Standards UL Listed, CSA Certified
* This product's country of origin is subject to change

Compliance and Restrictions