Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Liquid Tight Conduit Fitting, 1-1/4", Straight, Box Connection: 1-1/4" MNPT, Nylon

  • Item # 21VF90
  • Mfr. Model # P125NGY
Liquid Tight Conduit Fitting, 1-1/4", Straight, Box Connection: 1-1/4" MNPT, Nylon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Liquidtight for inside or outside use, and suitable for all standard-duty applications, the nonconductive, lightweight, nonmetallic connector material provides corrosion resistance.
Show More Close
 

Technical Specifications

Item # 21VF90
Mfr. Model # P125NGY
UNSPSC #39121311
Catalog Page 322
Shipping Weight 0.25 lbs
Country of Origin USA *
Item - Conduit Fitting Liquid Tight Conduit Fitting
Use With - Conduit Flexible Liquid Tight Non-Metallic Conduit
Conduit Trade Size 1-1/4"
Style - Connector Straight
Box Connection 1-1/4" MNPT
Insulated Yes
Conduit Fitting Material Nylon
Color - Conduit Fitting Gray
External Grounding Lug No
Mesh Length No Strain Relief Mesh
Mesh Material No Strain Relief Mesh
Hazardous Location Rating Not Rated
Standards UL Listed, CSA Certified
* This product's country of origin is subject to change

Welcome Sign In