Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Nylon Cord Connector, Conduit Size: 1/2", Cord Dia. Range: 0.22" to 0.27"

  • Item # 6D018
  • Mfr. Model # HS1001G
Nylon Cord Connector, Conduit Size: 1/2", Cord Dia. Range: 0.22" to 0.27"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6D018
Mfr. Model # HS1001G
UNSPSC #39121719
Catalog Page 326
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Cord Connector
Male/Female Male
Connector Type Straight
Cord Dia. Range 0.22" to 0.27"
Hub Trade Size 1/2"
Material Nylon
Liquid Tight / Dust Tight Dust Tight
Color Gray
Length 1.84"
Standards CSA LR27378/UL E96650
* This product's country of origin is subject to change

Compliance and Restrictions