Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Nylon Cord Connector, Conduit Size: 1/2", Cord Dia. Range: 0.28" to 0.32"

  • Item # 5D513
  • Mfr. Model # HS1002G
Nylon Cord Connector, Conduit Size: 1/2", Cord Dia. Range: 0.28" to 0.32"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5D513
Mfr. Model # HS1002G
UNSPSC #39121719
Catalog Page 326
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Cord Connector
Male/Female Male
Connector Type Straight
Cord Dia. Range 0.28" to 0.32"
Hub Trade Size 1/2"
Material Nylon
Liquid Tight / Dust Tight Dust Tight
Color Gray
Length 1.84"
Standards CSA LR27378/UL E96650
* This product's country of origin is subject to change

Compliance and Restrictions