Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    1.89"L Nylon Liquid Tight Cord Connector, Gray, 0.45" to 0.71" Cord Dia. Range

  • Item # 2DPF6
  • Mfr. Model # SECP21GA
1.89"L Nylon Liquid Tight Cord Connector, Gray, 0.45" to 0.71" Cord Dia. Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Suitable for NEMA Type 4 and 6 enclosures, this connector provides excellent pullout strength and can be installed without disassembly. It resists saltwater, weak acids, gasoline, alcohol, oil, grease, and common solvents. The threaded body guards against skipping and speeds installation. The compression nut ratchet prevents unintentional loosening.
Show More Close
 

Technical Specifications

Item # 2DPF6
Mfr. Model # SECP21GA
UNSPSC #39121719
Catalog Page 326
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Liquid Tight Cord Connector
Material Nylon
Conduit Size PG21
Length 1.89"
Cord Dia. Range 0.45" to 0.71"
Number of Cords 1
Connector Type Straight
Color Gray
Standards UL 514B, CSA C22.2 No. 18, VDE
* This product's country of origin is subject to change

Compliance and Restrictions