Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Nylon Cable Connector, Conduit Size: 1/2", Cord Dia. Range: 0.17" to 0.45"

  • Item # 2DPE5
  • Mfr. Model # SEC50GA
  • (3)
Nylon Cable Connector, Conduit Size: 1/2", Cord Dia. Range: 0.17" to 0.45"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Suitable for NEMA Type 4 and 6 enclosures, this connector provides excellent pullout strength and can be installed without disassembly. It resists saltwater, weak acids, gasoline, alcohol, oil, grease, and common solvents. The threaded body guards against skipping and speeds installation. The compression nut ratchet prevents unintentional loosening.
Show More Close
 

Technical Specifications

Item # 2DPE5
Mfr. Model # SEC50GA
UNSPSC #39121719
Catalog Page 326
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Cable Connector
Male/Female Male
Connector Type Straight
Cord Dia. Range 0.17" to 0.45"
Hub Trade Size 1/2"
Material Nylon
Liquid Tight / Dust Tight Liquid Tight
Color Gray
Length 1.70"
Min. Throat Dia. 0.59"
Standards UL 514B, CSA C22.2 No. 18, VDE
* This product's country of origin is subject to change

Compliance and Restrictions