Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Liquid Tight Cord Connector, 0.59" to 1.00" Cord Dia., 1" MNPT Box Connection

  • Item # 2DPD9
  • Mfr. Model # SEC100BA
Liquid Tight Cord Connector, 0.59" to 1.00" Cord Dia., 1" MNPT Box Connection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Suitable for NEMA Type 4 and 6 enclosures, this connector provides excellent pullout strength and can be installed without disassembly. It resists saltwater, weak acids, gasoline, alcohol, oil, grease, and common solvents. The threaded body guards against skipping and speeds installation. The compression nut ratchet prevents unintentional loosening.
Show More Close
 

Technical Specifications

Item # 2DPD9
Mfr. Model # SEC100BA
UNSPSC #39121719
Catalog Page 326
Shipping Weight 0.1 lbs
Country of Origin USA *
Item - Cord Connector Liquid Tight Cord Connector
Cord Dia. Range 0.59" to 1.00"
Box Connection 1" MNPT
Material - Cord Connector Nylon
Material - External Strain Relief No External Strain Relief
Gland Color Code No Code
Body Color - Cord Connector Black
Number of Cords 1
Style - Connector Straight
Strain Relief Type No External Strain Relief
Length - External Strain Relief No External Strain Relief
Length - Box to End of Connector 2.41"
Insulated Yes
Hazardous Location Rating Not Rated
Standards UL 514B, CSA C22.2 No. 18, VDE
* This product's country of origin is subject to change

Welcome Sign In