Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Nonfusible Enclosed Disconnect Switch, Heavy Duty, 15 HP @ 600VAC

  • Item # 3D383
  • Mfr. Model # HBLDS3
Nonfusible Enclosed Disconnect Switch, Heavy Duty, 15 HP @ 600VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This nonmetallic enclosure has a strong, galvanized steel internal frame that bonds grounds and a watertight conduit fitting. It encloses disconnect switches that provide On/Off switched control of direct-wired motor loads.
Show More Close
 

Technical Specifications

Item # 3D383
Mfr. Model # HBLDS3
UNSPSC #39121501
Catalog Page 175
Shipping Weight 2.75 lbs
Country of Origin USA *
Item Enclosed Disconnect Switch
Fusible / Nonfusible Nonfusible
Duty Heavy
Amps 30
Voltage 600VAC
Phase 3
HP 15 HP @ 600VAC
NEMA Enclosure Type 4, 4X, 12K
IP Rating 66
Material Non-Metallic
Number of Wires 5
Number of Poles 3
Contact Form 3PST
Height 7.6"
Width 5.1"
Depth 4.1"
Standards UL/CSA
Neutral Assembly Included Yes
Includes 3/4" Conduit Hub, Mounting Feet
* This product's country of origin is subject to change

Compliance and Restrictions