Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Nonfusible Enclosed Disconnect Switch, Heavy Duty, 50 HP @ 600VAC

  • Item # 38UP45
  • Mfr. Model # HBLDS6SSRAC
Nonfusible Enclosed Disconnect Switch, Heavy Duty, 50 HP @ 600VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38UP45
Mfr. Model # HBLDS6SSRAC
UNSPSC #39121501
Shipping Weight 10.0 lbs
Country of Origin Poland *
Item Enclosed Disconnect Switch
Fusible / Nonfusible Nonfusible
Duty Heavy
Amps 60
Voltage 600VAC
Phase 3
HP 50 HP @ 600VAC
NEMA Enclosure Type 4X
IP Rating 69
Material Stainless Steel
Number of Wires 5
Number of Poles 3
Contact Form 3PST
Height 12.3"
Width 7.7"
Depth 6.1"
Standards UL/CSA
Neutral Assembly Included Yes
Fuse Kit (Class R) Non-Fusible
Includes Auxiliary Contact
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close