Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Nonfusible Enclosed Disconnect Switch, Heavy Duty, 15 HP @ 600VAC

  • Item # 16R068
  • Mfr. Model # HBLDS3VFD
Nonfusible Enclosed Disconnect Switch, Heavy Duty, 15 HP @ 600VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16R068
Mfr. Model # HBLDS3VFD
UNSPSC #39121501
Shipping Weight 2.6 lbs
Country of Origin Poland *
Item Enclosed Disconnect Switch
Protection Method Nonfusible
Duty Heavy
Amps 30
Voltage 600VAC
Phase 3
HP 15 HP @ 600VAC
IP Rating 54
Material Non-Metallic
Number of Wires 5
Number of Poles 3
Contact Form 3PST
Height 7.6"
Width 5.1"
Depth 4.1"
Standards UL/CSA
Neutral Assembly Included Yes
Includes All Mounting Hardware, Knockout, 3/4" Raintight Hub
* This product's country of origin is subject to change

Compliance and Restrictions