Check Availability
  • Cord Connectors
  • HUBBELL WIRING DEVICE-KELLEMS 

    Liquid Tight Cord Connector, 0.50" to 0.63" Cord Dia. Range, 3/4" MNPT, Aluminum

  • Item # 5D856
  • Mfr. Model # FHC1034
Liquid Tight Cord Connector,  0.50" to 0.63" Cord Dia. Range,  3/4" MNPT,  Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5D856
Mfr. Model # FHC1034
UNSPSC #39121719
Shipping Weight 0.2 lbs
Country of Origin USA *
Item - Cord Connector Liquid Tight Cord Connector
Cord Dia. Range 0.50" to 0.63"
Box Connection 3/4" MNPT
Material - Cord Connector Aluminum
Material - External Strain Relief No External Strain Relief
Gland Color Code Brown
Body Color - Cord Connector Silver
Number of Cords 1
Style - Connector Straight
Strain Relief Type No External Strain Relief
Length - External Strain Relief No External Strain Relief
Length - Box to End of Connector 2.10"
Insulated No
Hazardous Location Rating Not Rated
Standards UL 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In