Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Liquid Tight Conduit Fitting with Grip, 1/2", Straight, Box Connection: 1/2" MNPT, Steel

  • Item # 6D219
  • Mfr. Model # H050CNK
Liquid Tight Conduit Fitting with Grip, 1/2", Straight, Box Connection: 1/2" MNPT, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6D219
Mfr. Model # H050CNK
UNSPSC #39121420
Shipping Weight 0.35 lbs
Country of Origin USA *
Item - Conduit Fitting Liquid Tight Conduit Fitting with Grip
Use With - Conduit Flexible Liquid Tight Non-Metallic Type A Conduit
Conduit Trade Size 1/2"
Style - Connector Straight
Box Connection 1/2" MNPT
Insulated No
Conduit Fitting Material Steel
Color - Conduit Fitting Silver
External Grounding Lug No
Mesh Length 7-1/2"
Mesh Material Stainless Steel
Hazardous Location Rating Not Rated
Standards UL
* This product's country of origin is subject to change

Compliance and Restrictions