Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Liquid Tight Conduit Fitting with Grip, 3/4", 90°, Box Connection: 3/4" MNPT, Steel

  • Item # 6D204
  • Mfr. Model # 074-09-3543
Liquid Tight Conduit Fitting with Grip, 3/4", 90°, Box Connection: 3/4" MNPT, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The locknuts are all steel for greater mechanical hold. The sealing ring maintains a liquid-tight seal in a threadless opening. The smooth-ended grounding ferrules can be removed easily without distortion. The patented split gland ring slips on quickly even if the conduit end is not cut squarely. The continuous thread prevents seepage.
Show More Close
 

Technical Specifications

Item # 6D204
Mfr. Model # 074-09-3543
UNSPSC #39121420
Catalog Page 321
Shipping Weight 0.4 lbs
Country of Origin USA *
Item - Conduit Fitting Liquid Tight Conduit Fitting with Grip
Use With - Conduit Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit
Conduit Trade Size 3/4"
Style - Connector 90 Degrees
Box Connection 3/4" MNPT
Insulated Yes
Conduit Fitting Material Steel
Color - Conduit Fitting Silver
External Grounding Lug No
Mesh Length 4"
Mesh Material Stainless Steel
Hazardous Location Rating Not Rated
Standards UL.CSA
* This product's country of origin is subject to change

Compliance and Restrictions