Check Availability
  • Lampholders
  • HUBBELL WIRING DEVICE-KELLEMS 

    Lamp Holder, 660 Watts

  • Item # 3D671
  • Mfr. Model # HBL2937
Lamp Holder, 660 Watts
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3D671
Mfr. Model # HBL2937
UNSPSC #39111803
Catalog Page 465
Shipping Weight 0.05 lbs
Country of Origin Mexico *
Item Lamp Holder
Type Fluorescent
Watts 660
Voltage 600
Connection Push-In Terminals
Mounting Slide-on, Snap-in
Color White
Socket Type Bipin G13
Length (In.) 2.14
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In