Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Illuminated Wall Switch, Switch Type: 1-Pole, Switch Function: Maintained, Style: Toggle

  • Item # 5Z733
  • Mfr. Model # HBL1221IL
Illuminated Wall Switch, Switch Type: 1-Pole, Switch Function: Maintained, Style: Toggle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This wall switch features maintained action and back and side wiring.
Show More Close
 

Technical Specifications

Item # 5Z733
Mfr. Model # HBL1221IL
UNSPSC #39121507
Catalog Page 329
Shipping Weight 0.1 lbs
Country of Origin China *
Item Illuminated Wall Switch
Switch Type 1-Pole
Locking No
Switch Style Toggle
Switch Function Maintained
Amps AC 20
Voltage AC 120 to 277
Rated HP 1
Wiring Method Back and Side
Color Ivory
Application Environment Industrial
Antimicrobial No
Description/Special Features Light On with Load Off
Standards NEMA WD1, UL20
* This product's country of origin is subject to change

Welcome Sign In