Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Gray Communication Plate

  • Item # 4D219
  • Mfr. Model # CX1RGY
Gray Communication Plate
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4D219
Mfr. Model # CX1RGY
UNSPSC #39121704
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Communication Plate
Color Gray
Length 4.63"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.