Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Gray Angle Locking Receptacle, 20 Amps, 125VAC Voltage, NEMA Configuration: L5-20R

  • Item # 4CT60
  • Mfr. Model # HBL2310AR
Gray Angle Locking Receptacle, 20 Amps, 125VAC Voltage, NEMA Configuration: L5-20R
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Install a Safety-Shroud Twist-LockĀ® molded thermoplastic shroud to help eliminate any possible user contact with energized or partially connected plugs, and to keep blades from bending.
Show More Close
 

Technical Specifications

Item # 4CT60
Mfr. Model # HBL2310AR
UNSPSC #39121406
Catalog Page 336
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Angle Locking Receptacle
Shrouded / Non-Shrouded Shrouded
Wiring Style Standard
Mounting Type Flush Mount
Grade Industrial
Material Nylon
Amps 20
Voltage 125VAC
Number of Poles 2
Number of Wires 3
Color Gray
NEMA Configuration L5-20R
NEMA Rating 4, 4X, 12
IP Rating 20
Phase 1
HP 1.0
Standards UL/CSA
Special Features Corrosion Resistant
* This product's country of origin is subject to change

Compliance and Restrictions