Check Availability
Gray Access Port, Metal, Number of Gangs: 1, Cable Type: Power And Data, Panel-Safe(TM)
  • HUBBELL WIRING DEVICE-KELLEMS 

    Gray Access Port, Metal, Number of Gangs: 1, Cable Type: Power And Data, Panel-Safe(TM)

  • Item # 1CXG2
  • Mfr. Model # PR205E
  • (1)
Qty
Invalid Quantity
Share This Product Add to List

Product Details

PANEL-SAFE™ Power and Data Access Ports
• Hasp accepts 5/32" padlock Horizontal orientation Gasket and terminals included
No need to de-energize equipment for diagnostics. GFCI receptacle allows testing without accessing panel interior. Conform to current NEC guidelines for personnel safety.
UL Recognized and CSA Certified.
Show More Close
 

Technical Specifications

Item # 1CXG2
Mfr. Model # PR205E
UNSPSC #43201612
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Access Port
Number of Ports 1
Number of Gangs 1
Length 5.08"
Color Gray
Material Metal
Cable Type Power And Data, Panel-Safe(TM)
Number of Conductors 0
Orientation Horizontal
Description/Special Features Cat 5e Ethernet, 20A 120V GFCI Receptacle with In-Cabinet Receptacle
Includes Gasket And Terminals
Package Quantity 1

* This product's country of origin is subject to change

Compliance and Restrictions